Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Container, 5kg
Mfr # GPL-105
Zoro # G0705647
original price:
$3,772.69
10% off
new price: $3,383.99
/ea
Free Shipping & Returns
$3,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 5 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G0705647
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 kg |
Size | 5kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 5 kg, Container Size 5 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Regulator W/Gauge 1/2" (CO 27R4-G)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 1.97 in (4ZL26)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, SS (1L720)
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 0.5Oz (GPL-104)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- KRYTOX Viscosity Oil, 157 FSH, Oil Needle, 1 Oz. (157 FSH)
- PASLODE Paslode 401482 4 oz. Cordless Lubricating Oil (749885)
- Krytox Penetrants and Lubricants