Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Bottle, 0.5kg
Mfr # GPL-105
Zoro # G0705665
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 0.5 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G0705665
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 kg |
Size | 0.5kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 kg, Container Size 0.5 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA015NPPB)
- SUPER LUBE Precision Oiler Super Lube Oil With PTFE High Viscosity 7ml (51010)
- FESTO Clamping Module EV-12-3 (EV-12-3)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 250 psi (4ZL84)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 2 Oz. (GPL-103)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- KRYTOX 8 oz Tube White (NRT-PLSS)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 0.5 Oz. (GPL-104)
- WECHEM Dry Silicon Spray, PK12 (A105)
- Krytox Penetrants and Lubricants