Shop All Lubricants
Krytox
Lubricant Oil, GPL-104, Syringe, 0.5 Oz.
Mfr # GPL-104
Zoro # G0705839
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Syringe
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-104
- Zoro # G0705839
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50BS18H X 1)
- PARKER Swivel 1/2 in Hose I.D, 3/4"-16 Thread (30682-8-8-B)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-13)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- KRYTOX 2 oz Tube White (XHT-BDX)
- KRYTOX 2 oz Tube White (XHT-S)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-203)
- KRYTOX 2 oz Tube White (NRT-8906)
- KRYTOX Viscosity Oil, 157 FSH, Oil Dropper, 1 Oz. (157 FSH)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-205)
- LOCTITE Dielectric Grease, Silicone, LB8801, 5.3 oz tube, Clear (234317)
- Krytox Lubricants