Shop All Lubricants
Krytox
Lubricant Oil, GPL-104, Needle Nose Bottle, 2 Oz.
Mfr # GPL-104
Zoro # G0705796
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-104
- Zoro # G0705796
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage (4Z133)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 240VAC (L23BA452O060T40)
- MAIN FILTER Hydraulic Filter, replaces UFI ERF34NFC, Return Line, 10 micron, Inside-Out (MF0063615)
- CARLISLE AP30 Super Blue Ribbon V-Belt (AP30)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AZ)
- KRYTOX 8 oz Tube White (LVP)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 0.5 Oz. (143 AZ)
- KRYTOX 8 oz Tube White (NRT-PLSS)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-207)
- SUPER LUBE Lubricant 0.25 oz (51013)
- Krytox Penetrants and Lubricants