Shop All Lubricants
Krytox
Lubricant Oil, GPL-104, Needle Nose Bottle, 1 Oz.
Mfr # GPL-104
Zoro # G0705811
original price:
$69.33
15% off
new price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-104
- Zoro # G0705811
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4HP26)
- DIXON Brass Ferrules for Fluid, ID 1.150" (BFMW1150)
- GOLDENROD Goldenrod 250-470-5 75060 Filter Element (250-470-5)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 1kg (1506)
- KRYTOX 2 oz Tube Tan (GPL-246)
- KRYTOX Lubricant Oil, GPL-105, Syringe, 0.5 Oz. (GPL-105)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-214)
- VALVOLINE 1 lb Tub Red (VV614)
- Krytox Lubricants