Shop All Lubricants
Krytox
Lubricant Oil, GPL-104, Needle Nose Bottle, 0.5Oz
Mfr # GPL-104
Zoro # G1828508
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-104
- Zoro # G1828508
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B110 113Inch Outside Length, 3 Ribs (3RB110)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- PIX V-Belt, Variable Speed 1-13/16 X 64.6 (2926V646)
- U.S. MOTORS Air Compressor (D5CM1K14)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black (GPL-217)
- KRYTOX 8 oz Tube Black (250 AD)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- KRYTOX 0.5 kg Jar White (GPL-227)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 2 Oz. (GPL-105)
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 11 oz Aerosol Can (00116)
- Krytox Lubricants