Shop All Lubricants
Krytox
Lubricant Oil, GPL-104, Dropper Bottle, 8 Oz.
Mfr # GPL-104
Zoro # G0705778
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 8 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-104
- Zoro # G0705778
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Size | 8 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MC-06 Metric Set Screw Collar (MC-06)
- CONRADER Pressure Relief Valve, SS Ball (6428R-CE-50)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A45)
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz. (GPL-105)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-205)
- KRYTOX 0.5 kg Bottle White (AUT 2245)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (AUT 2E45)
- KRYTOX Aerospace Oil, 143 AZ, Syringe, 0.5 Oz. (143 AZ)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- Krytox Lubricants