Shop All Lubricants
Krytox
Lubricant Oil, GPL-104, Dropper Bottle, 4 Oz.
Mfr # GPL-104
Zoro # G0705787
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-104
- Zoro # G0705787
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spacing Washer (300034)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- D&D 8000mm Outside Length, 22mm Top Width, 1 Ribs (SPC8000)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- KRYTOX 8 oz Tube White (GPL-227)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 1 Oz. (GPL-105)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- INSL-X BY BENJAMIN MOORE 1 gal TuffCrete Gray Pearl Water-Based Stain Acrylic Concrete (IN9171)
- Krytox Penetrants and Lubricants