Shop All Lubricants
Krytox
Lubricant Oil, GPL-104, Dropper Bottle, 2 Oz.
Mfr # GPL-104
Zoro # G0705805
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-104
- Zoro # G0705805
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 31" Outside Length, 3/8" Top Width, 1 Ribs (3L310)
- CARLISLE Belt, 5L570 (5L570)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 1800mm PL, T360 (1800-5M-25)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X04)
- KRYTOX 8 oz Tube White (GPL-207)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 0.5 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- KRYTOX Aerospace Oil, 143 AD, Dropper Bottle, 0.5 Oz. (143 AD)
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-8904)
- LUBRIPLATE Agma 5Ep Gear Oil PK4 (L0118-007)
- Krytox Lubricants