Shop All Lubricants
Krytox
Lubricant Oil, GPL-104, Dropper Bottle, 1 Oz.
Mfr # GPL-104
Zoro # G0705820
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-104
- Zoro # G0705820
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-04)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX6)
- BREEZE Hose Clamp, Liner, SAE 6, Zinc, PK10 (9206H)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 8.7 RPM Nameplate RPM, 90V DC Voltage (6A194)
- KRYTOX Lubricant Oil, GPL-105, Syringe, 0.5 Oz. (GPL-105)
- KRYTOX 2 oz Tube White (XHT-S)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- KRYTOX Grease, Tube, 2 Oz. (GPL-207)
- KRYTOX 0.5 kg Jar White (GPL-205)
- KRYTOX Lubricant Oil, GPL-106, Container, 5kg (GPL-106)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- Krytox Lubricants