Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Syringe, 0.5 Oz.
Mfr # GPL-103
Zoro # G0705945
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Syringe
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G0705945
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP54 Super Blue Ribbon V-Belt (AP54)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-25)
- OTC 10,000 PSI Stinger Air/Hydraulic Pump (2510A)
- KLEIN TOOLS Premium Synthetic Wax 5-Gallon (51013)
- KRYTOX Vacuum Pump Lubricant, 1514, Bottle, 1kg (1514)
- KRYTOX 2 oz Tube White (XHT-AC)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AC)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 1kg (1506)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- LUCAS OIL WHITE LITHIUM GREASE 8OZ (10533)
- Krytox Penetrants and Lubricants