Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Needle Nose Bottle, 2 Oz.
Mfr # GPL-103
Zoro # G0705909
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G0705909
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94496, Return Line, 10 micron, Outside-In (MF0062309)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6526)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20 (1160-8MGT-20)
- KRYTOX Vacuum Pump Lubricant, 1525, Container, 5kg (1525)
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg (GPL-105)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- KRYTOX Vacuum Pump Lubricant, 1514, Bottle, 0.5kg (1514)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar White (283 AC)
- QUICKSILVER Quicksilver 75W90 Synthetic Marine Lower Unit Gear Oil 32 oz (71092858064Q01)
- Krytox Lubricants