Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz.
Mfr # GPL-103
Zoro # G0705927
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G0705927
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #W208PP (W208PP)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163903, Pressure Line, 10 micron, Outside-In (MF0059473)
- ARO Regulator Mtg Hardware, Fits High Flow (29077)
- TRITAN Angular Contact Ball Bearing, 2700lb., NBR (5204 2RS/C3 PRX)
- KRYTOX 0.5 kg Jar White (GPL-227)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX 2 oz Tube White (XHT-AC)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz. (GPL-103)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- D-A LUBRICANT CO D-A ThermoPlex High Temperature Grease #2 - 35 Lb Metal Pail (12879)
- Krytox Penetrants and Lubricants