Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz
Mfr # GPL-103
Zoro # G1828526
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G1828526
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 12PK1460 Micro Ribbed V-Belt, 57 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265052)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-3/16 In (ER-35)
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX 0.5 oz Tube White (GPL-206)
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- SPRAYON LU711 The Protector Lubricant, 11 Oz. (SC0711000)
- Krytox Lubricants