Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Dropper Bottle, 8 Oz.
Mfr # GPL-103
Zoro # G0705875
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 8 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G0705875
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Size | 8 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Pb Valve (234-955)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-3/8" (WE5H138)
- DODGE Renewal Parts, Txt-Tdt3 Red Bush Backup Plate, 243308 (243308)
- INGERSOLL-RAND Spacer (WF171-8)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-207)
- KRYTOX Oven Lubricant Oil, XHT-500, Temp Oil Dropper, 2 Oz. (XHT-500)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 2 Oz. (GPL-104)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- Krytox Penetrants and Lubricants