Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Dropper Bottle, 2 Oz.
Mfr # GPL-103
Zoro # G0705918
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G0705918
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/075-90)
- SMITH BEARING Cam Follower, Stud, 5660lb., Double Row (DCR-1-1/2)
- GATES PowerGrip HTD Belts, 1080-8M-30 (1080-8M-30)
- ZORO SELECT 6' Plain Low Carbon Steel ACME 1"-5 Threaded Rod (44940)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-206)
- KRYTOX Grease, Tube, 2 Oz. (GPL-207)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 1Oz (143 AZ)
- KRYTOX Vacuum Pump Lubricant, 1514, Syringe, 0.5 Oz. (1514)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 0.5 Oz. (GPL-107)
- CRC Multi-Precision Lubricant, 5 Wt Oz (2004)
- Krytox Lubricants