Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Container, 5kg
Mfr # GPL-103
Zoro # G0705848
original price:
$3,772.69
10% off
new price: $3,383.99
/ea
Free Shipping & Returns
$3,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 5 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G0705848
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 kg |
Size | 5kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 5 kg, Container Size 5 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Taper Lock Bushing, TL2517, 1-3/16" Bore (TL2517-1-(3/16))
- INGERSOLL-RAND Air Gearmotor, 0.61 HP, 33 cfm, 47 rpm (M007RVR374BR6)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG120HH, Pressure Line, 5 micron, Outside-In (MF0061065)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-204)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- SPRAYWAY All Purpose Dry Lubricant and Rele (077)
- Krytox Penetrants and Lubricants