Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Bottle, 1kg
Mfr # GPL-103
Zoro # G0705857
original price:
$753.15
10% off
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G0705857
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 kg |
Size | 1kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 kg, Container Size 1 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6409, Single Row Ball Brgs, 6409 (6409)
- ALLIANCE HOSE & RUBBER 3" ID x 20 ft PVC Discharge & Suction Hose GN (SP300-20CN-G)
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor (16AM-FRV-13)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 4 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 0.5 Oz. (GPL-107)
- KRYTOX 2 oz Tube White (XHT-BDZ)
- KRYTOX 0.5 kg Jar White (GPL-407)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 0.5kg (1525)
- VALVOLINE Multipurpose Grease Drum Red (VV70120)
- Krytox Penetrants and Lubricants