Shop All Lubricants
Krytox
Lubricant Oil, GPL-103, Bottle, 0.5kg
Mfr # GPL-103
Zoro # G0705866
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-103
- Zoro # G0705866
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 kg |
Size | 0.5kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 kg, Container Size 0.5 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -76 Degrees F, Max. Operating Temp. 310 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Air Hose With Coupler And Fitting, RSTRESB3825 (RSTRESB3825)
- D&D Timing Belt, 8M, 50 x 720mm PL, T90 (720-8M-50)
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor (A23)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- KRYTOX 2 oz Tube White (XHT-BDZ)
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg (GPL-105)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 0.5kg (1525)
- KRYTOX 2 oz Tube White (NRT-8906)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 1 Oz. (GPL-106)
- LUBRIPLATE Low Temp, 35 Lb Pail, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-035)
- Krytox Penetrants and Lubricants