Shop All Lubricants
Krytox
Lubricant, 8 Oz., Tube
Mfr # NRT-8908
Zoro # G0381608
original price:
$376.00
24% off
new price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 8 oz
- Lubricant Container Tube
- Container Type Tube
- Lubricant Film Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # NRT-8908
- Zoro # G0381608
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Size | 8 oz. |
Description
Lubricants for Reactive Gas Service, Size 8 oz., Container Type Aerosol Can, Color Clear, Flash Point 128 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- FOSTER Auto Socket, 1/4" MPT, Brass (FM3103)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Steel (1210 X 1-1/4)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- KRYTOX 2 oz Tube White (EG 2000)
- KRYTOX 2 oz Tube White (GPL-407)
- KRYTOX Aerospace Oil, 143 AD, Dropper Bottle, 0.5 Oz. (143 AD)
- KRYTOX Vacuum Pump Lubricant, 1525, Container, 5kg (1525)
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- AGS Thread-Magic Anti Seize Lubricant 0.14 oz (TMP-1)
- Krytox Lubricants