Krytox

Grease, Tube, 2 Oz.


product price: $70.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 2 oz.
  • Container Type Tube
  • NSF Rating H1 Food Grade
  • Grease Thickener PTFE
  • NLGI Grade 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2 oz.
Container Size 2 oz

Description

General Purpose Grease, GPL-207 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 243, Viscosity @ 100C 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.