Shop All Lubricants
Krytox
Aerospace Oil, 143 AZ, Syringe, 0.5 Oz.
Mfr # 143 AZ
Zoro # G1828657
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Syringe
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # 143 AZ
- Zoro # G1828657
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 1 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-350, 5 Gal Pail, Iso-68 H-1/Food Grade Usp White Mineral Oil (L0741-060)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP (2404-06-06)
- GLOBAL GSC-262-Z Set Screw Collar (GSC-262-Z)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- KRYTOX 2 oz Tube Tan (GPL-246)
- KRYTOX Oven Lubricant Oil, XHT-500, Bottle, 0.5kg (XHT-500)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 0.5 Oz. (143 AZ)
- KRYTOX Viscosity Oil, 157 FSH, Oil Dropper, 1 Oz. (157 FSH)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- KRYTOX Aerospace Oil, 143 AB, Syringe, 0.5 Oz. (143 AB)
- MOLYKOTE Extreme Pressure Grease, 14.1 oz (4118360)
- Krytox Lubricants