Shop All Lubricants
Krytox
Aerospace Oil, 143 AZ, Needle Nose Bottle, 1 Oz.
Mfr # 143 AZ
Zoro # G0706487
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # 143 AZ
- Zoro # G0706487
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 2400-8M-50, Timing Belt, Neoprene, Fiberglass (2400-8M-50)
- TOMPKINS Hydraulic Fitting-Steel12MJ-24MP (2404-12-24)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-1-1/8)
- TIMKEN TIM-18620D, Tapered Roller Bearing 4 Od, Trb Double Cup Component 4 Od, 18620D (18620D)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- KRYTOX 0.5 oz Syringe White (GPL-206)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- GORILLAPRO Copper-Based Premium Paste Anti-Seize Lubricant (NSCU)
- Krytox Penetrants and Lubricants