Shop All Lubricants
Krytox
Aerospace Oil, 143 AZ, Dropper Bottle, 4Oz
Mfr # 143 AZ
Zoro # G0706441
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AZ
- Zoro # G0706441
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4kg |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 180VDC (4Z378A)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 25 mm Stroke, ISO Double Acting (CD85E20-25-B)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z3, Pressure Line, 3 micron (ZX-8Z3)
- 3M Flange Adapter 3 45034, 5/8 in, 1/pk (45034)
- KRYTOX 0.8 kg Cartridge White (GPL-227)
- KRYTOX Oven Lubricant Oil, XHT-500, Bottle, 0.5kg (XHT-500)
- KRYTOX 0.5 kg Jar White (GPL-205)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- KRYTOX 2 oz Tube White (XHT-ACX)
- TOOL 0 Butchs Bore Shine 8oz (TO3500713)
- Krytox Penetrants and Lubricants