Shop All Lubricants
Krytox
Aerospace Oil, 143 AZ, Dropper Bottle, 2Oz
Mfr # 143 AZ
Zoro # G0706478
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AZ
- Zoro # G0706478
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2kg |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 2 Bolt (101-1032)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- REELCRAFT Bearing and Seal Kit (S602240)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar White (283 AC)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 1kg (GPL-107)
- KRYTOX 2 oz Tube White (GPL-227)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 1kg (1525)
- KRYTOX 7 kg Multipurpose Grease Pail White (GPL-205)
- KRYTOX 2 oz Tube White (EG 2000)
- SPRAYWAY Penetrant Lubricant Demoisturant Protectant, 16oz, 12PK (SW450)
- Krytox Penetrants and Lubricants