Shop All Lubricants
Krytox
Aerospace Oil, 143 AD, Syringe, .0.5 Oz.
Mfr # 143 AD
Zoro # G0706590
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Syringe
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AD
- Zoro # G0706590
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 1 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPR3063GV, Pressure Line, 3 micron, Outside-In (MF0059612)
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting (NCDME200-1200)
- MILTON INDUSTRIES 1/4" Female Body L-Style (790)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H1E)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-AC)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 0.5 Oz. (GPL-104)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz. (GPL-106)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- SUPER LUBE 15 gal. Extra Lightweight Synthetic (53150)
- Krytox Penetrants and Lubricants