Shop All Lubricants
Krytox
Aerospace Oil, 143 AD, Needle Nose Bottle, 2 Oz.
Mfr # 143 AD
Zoro # G0706557
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AD
- Zoro # G0706557
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A212SD-120-A)
- SMC Compact Cylinder, 63mm Bore, 50mm Stroke (CDQ2KB63-50DMZ)
- BANDO 2362 mm Outside Length, 17 mm Top Width, 1 Ribs (B90)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 0.5Oz (GPL-104)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 1kg (1506)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- KRYTOX Viscosity Oil, 157 FSH, Syringe, 0.5 Oz. (157 FSH)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- LUCAS OIL 10875 Extreme Duty Gun Oil - 1 oz - Case of 20, 20PK (LUC10875-20)
- Krytox Lubricants