Shop All Lubricants
Krytox
Aerospace Oil, 143 AD, Dropper Bottle, 8Oz
Mfr # 143 AD
Zoro # G0706520
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 8 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AD
- Zoro # G0706520
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Size | 8kg |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade Silicone-Fortified Fluid PK12 (L0723-063)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- SKF Bearing, Bore 12mm, Industry 6001-2RSJEM (6001 2RS JEM)
- INGERSOLL-RAND OEM 8,000h Kit UP6 10-15HP TASCompressor (23352172)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (NRT-8906)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- KRYTOX 8 oz Tube White (NRT-8906)
- KRYTOX Vacuum Pump Lubricant, 1514, Bottle, 0.5kg (1514)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-215)
- SUPER LUBE Precision Oiler Super Lube Oil With PTFE High Viscosity 7ml (51010)
- Krytox Lubricants