Shop All Lubricants
Krytox
Aerospace Oil, 143 AD, Dropper Bottle, 4Oz
Mfr # 143 AD
Zoro # G0706548
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # 143 AD
- Zoro # G0706548
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4kg |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 55/5 MFD, 440V, Round (PRCFD555A)
- BROAN Motor with Capacitor (99080396)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288501)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6214 2Z JEM)
- KRYTOX Lubricant Oil, GPL-105, Syringe, 0.5 Oz. (GPL-105)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-8904)
- KRYTOX Viscosity Oil, 157 FSH, Oil Dropper, 1 Oz. (157 FSH)
- KRYTOX 2 oz Tube White (NRT-8906)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 0.5 Oz. (GPL-105)
- KRYTOX 2 oz Tube White (LVP)
- VALVOLINE 35 lb Pail Blue (VV70132)
- Krytox Lubricants