Shop All Lubricants
Krytox
Aerospace Oil, 143 AD, Dropper Bottle, 2 Oz.
Mfr # 143 AD
Zoro # G0706575
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AD
- Zoro # G0706575
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-1/4-1/4-U-M (QBL-1/4-1/4-U-M)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- D&D 37" Outside Length, 2/3" Top Width, 1 Ribs (BX34)
- BSC PREFERRED Belt, Poly L, 48in PL, 8 Rib (480L8)
- KRYTOX Viscosity Oil, Dropper Bottle, 0.5 Oz. (157 FSH)
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg (GPL-105)
- KRYTOX 0.8 kg Cartridge White (GPL-407)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- KRYTOX 2 oz Tube White (AUT 2245)
- KRYTOX 2 oz Tube White (XHT-AC)
- VALVOLINE 120 lb. Multipurpose Grease Keg Dark Amber (VV605)
- Krytox Penetrants and Lubricants