Shop All Lubricants
Krytox
Aerospace Oil, 143 AD, Dropper Bottle, 1 Oz.
Mfr # 143 AD
Zoro # G0706581
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AD
- Zoro # G0706581
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- SMC Valve, 7000 Size, 2 Postn, 110VAC, 3/8" Port (SY7120-3DZ-N11T)
- PARKER Hydraulic Hose, 5/8 In, 50 Ft (302-10-BX)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- KRYTOX 14 oz Multipurpose Grease Cartridge White (GPL-205)
- KRYTOX 1 kg Cartridge White (XHT-S)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 1kg (1506)
- KRYTOX 8 oz Tube White (LVP)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AC)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-BD)
- LUBRIPLATE Heavy Duty White Lithium Grease PK40 (L0102-098)
- Krytox Lubricants