Shop All Lubricants
Krytox
Aerospace Oil, 143 AD, Bottle, 0.5kg
Mfr # 143 AD
Zoro # G0706511
original price:
$1,667.98
10% off
new price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 kg
- Lubricant Container Jar
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AD
- Zoro # G0706511
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 kg |
Size | 0.5kg |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 0.5 kg, Container Size 0.5 kg, Lubricant Container Jar, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 600 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU17)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MDR1)
- PARKER Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting (2.50DSRM01.00)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 58" (AX58)
- KRYTOX 0.5 oz Syringe White (GPL-407)
- KRYTOX 0.5 oz Syringe White (GPL-227)
- KRYTOX Vacuum Pump Lubricant, 1514, Bottle, 0.5kg (1514)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- KRYTOX 8 oz Tube Black (250 AD)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AC)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- Krytox Lubricants