Shop All Lubricants
Krytox
Aerospace Oil, 143 AC, Needle Nose Bottle, 4 Oz.
Mfr # 143 AC
Zoro # G0706636
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AC
- Zoro # G0706636
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-33269, Tapered Roller Bearing 4 Od, Trb Single Cone Metric 4 Od, 33269 (33269)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- KRYTOX 2 oz Tube White (AUT 2245)
- KRYTOX 7 kg Multipurpose Grease Pail White (GPL-205)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge White (GPL-214)
- KRYTOX Aerospace Oil, 143 AD, Bottle, 0.5kg (143 AD)
- KRYTOX Aerospace Oil, 143 AB, Syringe, 0.5 Oz. (143 AB)
- HOPPES Hoppes 904 NO 9 Nitro Powder Solvent 4oz. (904)
- Krytox Penetrants and Lubricants