Shop All Lubricants
Krytox
Aerospace Oil, 143 AC, Needle Nose Bottle, 2 Oz.
Mfr # 143 AC
Zoro # G0706651
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AC
- Zoro # G0706651
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L500 V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- NTN Tapered Roller Bearing Cone, LM104949 (LM104949)
- ZEP Penetrant, Petroleum Base, Pail (143435)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FOR 90 (6815-06-06)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- KRYTOX 2 oz Tube White (LVP)
- KRYTOX 0.5 oz Syringe White (GPL-227)
- KRYTOX 0.5 oz Syringe White (GPL-407)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-207)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar Black (GPL-217)
- MILLER STEPHENSON Dry Lubricant, Aerosol Can, 12 Oz. (MS-122AD)
- Krytox Lubricants