Shop All Lubricants
Krytox
Aerospace Oil, 143 AC, Dropper Bottle, 8Oz
Mfr # 143 AC
Zoro # G0706627
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 8 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AC
- Zoro # G0706627
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Size | 8kg |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2060mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2060)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- D&D 36" Outside Length, 1/2" Top Width, 5 Ribs (360J5)
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- KRYTOX 0.5 oz Syringe White (GPL-206)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 0.5 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 1 Oz. (GPL-106)
- KRYTOX 1 kg Cartridge White (XHT-S)
- KRYTOX 0.5 kg Jar White (GPL-227)
- KRYTOX 2 oz Tube White (NRT-8906)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- Krytox Lubricants