Shop All Lubricants
Krytox
Aerospace Oil, 143 AC, Dropper Bottle, 4 Oz.
Mfr # 143 AC
Zoro # G0706645
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AC
- Zoro # G0706645
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON PULLEY 1VP 44 X 088 (P06690)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 1 Inbore Length, (L095X1/2KW)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3587T)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300205, Return Line, 25 micron, Outside-In (MF0430500)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- KRYTOX 0.5 kg Jar White (GPL-227)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AC)
- KRYTOX 0.5 kg High Temperature Grease Jar White (XHT-AC)
- KRYTOX 0.8 kg Cartridge White (GPL-227)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- Krytox Penetrants and Lubricants