Shop All Lubricants
Krytox
Aerospace Oil, 143 AC, Dropper Bottle, 1 Oz.
Mfr # 143 AC
Zoro # G0706679
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AC
- Zoro # G0706679
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud, Rod End, LH, 17.5mm (MCFL8S)
- PARKER Hydraulic Hose Adapter, 1.36" L, 4800 psi (1 X 3/4 PTR-SS)
- CONSOLIDATED BEARINGS Spherical Roller Bearings , SR222072RS C3 (SR-22207-2RS C/3)
- COILHOSE PNEUMATICS F/R/L Trio 1/4" (CO 8882AAG)
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- KRYTOX 8 oz Tube Black (GPL-217)
- KRYTOX 0.5 kg Jar White (GPL-227)
- KRYTOX Vacuum Pump Lubricant, 1506, Pail, 5kg (1506)
- KRYTOX 2 oz Tube White (AUT 2245)
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- Krytox Penetrants and Lubricants