Shop All Lubricants
Krytox
Aerospace Oil, 143 AC, Bottle, 0.5kg
Mfr # 143 AC
Zoro # G0706618
product price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 kg
- Lubricant Container Jar
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AC
- Zoro # G0706618
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 kg |
Size | 0.5kg |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 0.5 kg, Container Size 0.5 kg, Lubricant Container Jar, PFPE, No Additives Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWCL3012-S)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (YAS 1 15/16 SGT)
- ALLEN BRADLEY Ac Drive 25BD013N104 (25B-D013N104)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar Black (GPL-217)
- KRYTOX 0.5 oz Syringe White (GPL-224)
- KRYTOX Vacuum Pump Lubricant, 1506, Pail, 5kg (1506)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- KRYTOX Aerospace Oil, 143 AD, Dropper Bottle, 0.5 Oz. (143 AD)
- KRYTOX 1 oz Tube White (GPL-205)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 5 gal. (10005)
- Krytox Lubricants