Shop All Lubricants
Krytox
Aerospace Oil, 143 AB, Syringe, 0.5 Oz.
Mfr # 143 AB
Zoro # G0706767
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Syringe
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AB
- Zoro # G0706767
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 1 oz. |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE In Line Lubricator, 1/4In, 36 cfm, 200 psi (20Z884)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDA5)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- KRYTOX 2 oz Tube White (XHT-ACX)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX Vacuum Pump Lubricant, 1514, Syringe, 0.5 Oz. (1514)
- KRYTOX Viscosity Oil, 157 FSH, Syringe, 0.5 Oz. (157 FSH)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 1 Oz. (GPL-103)
- LUNDMARK Clip Strip Lub Bees Wax .7 Oz (SOL9105W.7)
- Krytox Penetrants and Lubricants