Shop All Lubricants
Krytox
Aerospace Oil, 143 AB, Dropper Bottle, 2Oz
Mfr # 143 AB
Zoro # G0706730
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Aerospace Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 143 AB
- Zoro # G0706730
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2kg |
Description
Aerospace Lubricant, Wet, Krytox, 143, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- BESTORQ 3VX530 Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- BSC PREFERRED Belt, Repl. The Bobcat Company (P-6672445)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06 (300-3MGT-06)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 2 Oz. (GPL-104)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-8904)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 0.5 Oz. (GPL-107)
- KRYTOX 2 oz Tube White (EG 2000)
- Krytox Lubricants