Krytox

Aerospace Lubricant, Size 3.50 oz.


product price: $738.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NSF Rating Not Rated
  • Lubricant Container Syringe
  • Standards Mil Spec PRF 27617
  • GHS Flammability Rating Flammable Liquid (Category 3)
  • Min. Operating Temp. -100 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Krytox
  • MFR # FPG 028
  • Zoro # G7673220
  • UPC #
    812894026680
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 3.5 oz

Description

Aerospace Lubricant, Product Type Lubricant, Series FPG, Container Type Packet, Container Size 3.5 oz, For Use On And As A Lubricant For O-Rings And Elastomers, For Bearings, Gears, NLGI Viscosity Grade 2, Standards Mil Spec PRF 27617, Color White, Flash Point None, Maximum Operating Temperature 399 Degrees F, Minimum Operating Temperature -99 Degrees F, Net Weight 3.5 oz, Pour Point -92 Degrees F, Resistance Properties Heat Resistant, Specific Gravity 1.89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.