Shop All Lubricants
This Product is Discontinued
Krytox
8 oz Tube White (Discontinued)
Mfr # XHT-SX
Zoro # G0098817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating Not Rated
- Container Size 8 oz
- Max. Operating Temp. 572 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # XHT-SX
- Zoro # G0098817
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Details
Item | High Temperature Grease |
Container Type | Tube |
NSF Rating | Not Rated |
Max. Operating Temp. | 572 Degrees F |
Min. Operating Temp. | 50 Degrees F |
Timken OK Load | 60 lb |
Color | White |
Four-Ball Wear | Not Specified |
Flash Point | No |
Specific Gravity | 1.89 to 1.93 at 75 Degrees F |
Lubricant NSF Rating | Not Rated |
Grease Color | White |
Grease Thickener | PTFE |
Application | Extreme High Temp Bearing, Valves, O-Ring Seals |
NLGI Grade | 2 |
Base Oil | Synthetic |
Series | XHT-S |
Grease Container | Tube |
Type | High Temperature Grease |
Temp. Range | 10 Degrees to 300 Degrees C |
Description
General Purpose Grease, 240 AD Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 10 Degrees to 300 Degrees F, Flash Point None, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 60 lb., Viscosity @ 40C 738, Viscosity @ 100C 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.