Shop All Lubricants
Krytox
8 oz Tube White
Mfr # XHT-BDX
Zoro # G0098920
original price:
$852.77
18% off
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating Not Rated
- Min. Operating Temp. 59 Degrees F
- Specific Gravity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # XHT-BDX
- Zoro # G0098920
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
General Purpose Grease, XHT-BDZ Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 15 Degrees to 350 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.99, Timken OK Load 60 lb., Viscosity @ 40C 738, Viscosity @ 100C 65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- VIBCO Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi (BVS-570)
- GAST Valve 56Fr Sp Af545 (AF545)
- AZTEC LIFTING HARDWARE Quick Link 5/16-8mm Zinc Plated (CQL516)
- KRYTOX 2 oz Tube White (XHT-BDX)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AB)
- KRYTOX 2 oz Tube White (GPL-227)
- KRYTOX 0.5 kg High Temperature Grease Jar White (XHT-AC)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-203)
- SUPER LUBE 1 qt. Extra Lightweight Synthetic (53030)
- Krytox Penetrants and Lubricants