Shop All Lubricants
Krytox
8 oz Tube White
Mfr # NRT-PLSS
Zoro # G0099045
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 8 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # NRT-PLSS
- Zoro # G0099045
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
General Purpose Grease, XHT-ACX/PFPE Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 31 Degrees to 399 Degrees F, Flash Point None, Specific Gravity 1.95, Timken OK Load 60 lb., Viscosity @ 40C 440, Viscosity @ 100C 42, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.40 in OD (5V442)
- CARLISLE BP39 Super Blue Ribbon V-Belt (BP39)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 90in PL, T180 (900H300)
- MOTORMITE Power Steering Reservoir Caps Replacemen, 82726 (82726)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 1kg (GPL-106)
- KRYTOX 0.8 kg Cartridge White (GPL-227)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- LUBRIPLATE Marine & Auto Guard, 12/12 Oz Spray, Aerosol Moisture Displacement And Penetrating Fluid (L0774-063)
- Krytox Penetrants and Lubricants