Shop All Lubricants
Krytox
8 oz Tube White
Mfr # NRT-8906
Zoro # G0099051
original price:
$275.33
18% off
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating Not Rated
- NLGI Grade 2
- Application Automotive Components, Bearings, Compressors, Motor Bearings, O-Rings, Pumps, Regulators, Turbine Generators, Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # NRT-8906
- Zoro # G0099051
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
General Purpose Grease, NRT-PLSS Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 31 Degrees to 399 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 60 lb., Viscosity @ 40C 440, Viscosity @ 100C 42, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size (A630)
- CONTINENTAL CONTITECH A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (A64)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (NRT-8906)
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 2 Oz. (143 AC)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black (GPL-217)
- KRYTOX Aerospace Oil, 143 AZ, Needle Nose Bottle, 1 Oz. (143 AZ)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 0.5kg (157 FSH)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar Black (GPL-217)
- WD-40 Multi-Purpose Lubricant Spray 2.75 oz (490352)
- Krytox Penetrants and Lubricants