Shop All Lubricants
Krytox
8 oz Tube White
Mfr # GPL-224
Zoro # G0099410
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Max. Operating Temp. 339 Degrees F
- Lubricant Additives Sodium Nitrite
- Series GPL-224
- Grease Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-224
- Zoro # G0099410
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Description
General Purpose Grease, GPL-225 Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 51 Degrees to 171 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.75 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 60, Viscosity @ 100C 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S2M-176 Timing Belt, 80-S2M-176 (80-S2M-176)
- D&D 2337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2337)
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- KRYTOX 0.5 oz Syringe White (GPL-224)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- KRYTOX 8 oz Tube Black (250 AD)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- KRYTOX Lubricant, 8 Oz., Tube (NRT-8908)
- VALVOLINE 120 lb. Multipurpose Grease Keg Dark Amber (VV605)
- Krytox Lubricants