Shop All Lubricants
Krytox
8 oz Tube White
Mfr # GPL-207
Zoro # G1578845
original price:
$211.33
9% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Timken OK Load 30 lb
- NLGI Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-207
- Zoro # G1578845
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
General Purpose Grease, GPL-212 Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 30 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 450, Viscosity @ 100C 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D729)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (FC3056F)
- LOVEJOY U Joint, 1/2 In (D-6B)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5220-5DZ-01T)
- KRYTOX Grease, Tube, 2 Oz. (GPL-207)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-207)
- KRYTOX 2 oz Tube White (XHT-AC)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 0.5 Oz. (GPL-105)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AZ)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- KRYTOX 0.5 oz Syringe White (GPL-224)
- Krytox Lubricants