Shop All Lubricants
Krytox
8 oz Tube White
Mfr # 240 AZ
Zoro # G1579055
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Timken OK Load 30 lb
- Grease Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # 240 AZ
- Zoro # G1579055
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
General Purpose Grease, 250 AC Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 57 Degrees to 149 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 24.7, Viscosity @ 100C 4.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F552 Flange Mount Bearing (4 Bolt) (1F552)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DVD290E20V, Pressure Line, 25 micron, Outside-In (MF0062042)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (NRT-8906)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- KRYTOX 2 oz Tube White (AUT 2245)
- KRYTOX Lubricant Oil, Needle Nose Bottle, 2 Oz. (GPL-107)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-205)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK4 (L0713-057)
- Krytox Penetrants and Lubricants