Shop All Lubricants
Krytox
8 oz Tube Black
Mfr # GPL-217
Zoro # G0099517
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating Not Rated
- Min. Operating Temp. 86 Degrees F
- Lubricant NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-217
- Zoro # G0099517
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
General Purpose Grease, GPL-221 Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color Black, Temp. Range 30 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.78 to 1.95, Timken OK Load 30 lb., Viscosity @ 40C 440, Viscosity @ 100C 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Snubber Hose, 300 psi, 5 ft L, Flexible TPE (494R79)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 45 MFD, 4-1/4 In. H (P225-725-0002)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar Black (GPL-217)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black (GPL-217)
- KRYTOX 1 oz Tube White (GPL-205)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX 0.5 oz Tube White (GPL-206)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- SEED SLIK Lubricant, 25 lb., Pail, Black (SLIKGRAPH-25#)
- Krytox Penetrants and Lubricants