Shop All Lubricants
Krytox
8 oz Tube Black
Mfr # 250 AD
Zoro # G0099797
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating Not Rated
- Color Black
- Grease Thickener PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 250 AD
- Zoro # G0099797
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
Extreme Pressure Grease, Product Type Grease, Series 250, Container Type Tube, Container Size 8 oz, For Use On Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves, NLGI Viscosity Grade 2, Thickener Type PTFE, Standards ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, Color Black, Additives Included Molybdenum, Base Formulation Synthetic, Flash Point No, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-062-A Two-Piece Clamping Collar (2C-062-A)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- DODGE Renewal Parts, Txt-Scxt-Hxt4A Ctrshaft & Pinion, 244590 (244590)
- D&D 76" Outside Length, 1/2" Top Width, 1 Ribs (4LK760)
- KRYTOX 2 oz Tube Black (250 AD)
- KRYTOX 2 oz Tube White (GPL-205)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz. (GPL-103)
- KRYTOX 0.5 oz Syringe White (GPL-407)
- KRYTOX Oven Lubricant Oil, XHT-500, Temp Oil Dropper, 2 Oz. (XHT-500)
- CRC Grease 14Oz (SL3121)
- Krytox Lubricants